Shop All Electrical Hazard Signs
Lyle
Refl Decal Danger High Voltage, 14"x10", LCU4-0347-RD_14X10
Mfr # LCU4-0347-RD_14X10
Zoro # G9329175
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0347-RD_14X10
- Zoro # G9329175
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (9665XL)
- MAGID 2XL, White, Microporous Coated, Zipper (CVZ8MCPXXL)
- ALLEGRO INDUSTRIES 2XL Cotton Cooling Vest, Blue (8401-05)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- LYLE Alum Danger High Voltage, 14"x10", Sign Mounting Style: With Mounting Holes (LCU4-0232-NA_14X10)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1342-RD_7X5 (U3-1342-RD_7X5)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-ND_5X3.5 (LCU6-0003-ND_5X3.5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1143-RA_14X10 (U7-1143-RA_14X10)
- LYLE Safety Sign, Electrical Panel, Eng, 10 in H (U4-1572-RD_7X10)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0155-ED_14x10 (LCU4-0155-ED_14x10)
- NMC Caution Electrical Hazard Sign, C569RB (C569RB)
- Lyle Signs