Shop All Confined Space Signs
Lyle
Refl Decal Danger Confined Space, 7"x5"
Mfr # LCU4-0512-RD_7X5
Zoro # G9347987
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined space permit required
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0512-RD_7X5
- Zoro # G9347987
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470J02 (470J02)
- CORTINA SAFETY PRODUCTS Channelizer, Flat Panel, Plain, Lime (03-760LI)
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- LYLE Decal Danger Confined Space, 14"x10", LCU4-0538-ND_14X10 (LCU4-0538-ND_14X10)
- LYLE Decal Danger Confined Space, 7"x5" (LCU4-0364-ND_7X5)
- LYLE Danger Sign, 14x10 In., English, U1-1004-RD_14X10 (U1-1004-RD_14X10)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0397-RD_5x3.5 (LCU3-0397-RD_5x3.5)
- LYLE Decaldanger Do Not Enter, 7"x5" (LCU4-0109-ND_7X5)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1205-RD_10X7 (U3-1205-RD_10X7)
- NMC Danger Permit Required Confined Space Do Not Enter Sign, DGA9P (DGA9P)
- Lyle Signs