Shop All Electrical Hazard Signs
Lyle
Refl Alum Danger High Voltage, 14"x10", LCU4-0347-RA_14X10
Mfr # LCU4-0347-RA_14X10
Zoro # G9329105
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0347-RA_14X10
- Zoro # G9329105
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (YELLOWT)
- LOMANCO Lomanco CV3BRB 3 in. Brown Circle Vent; 6 Pack (464628)
- VF WORKWEAR Coverall, Chest 50In., Green (CT10SG RG 50)
- POLYCO VR 50, Sleeve Gloves, 11 mil Palm, Nitrile, Polyolefin, Powder-Free, S, 1 PR, Blue, Green (41350)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1241-RD_7X5)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1891-RD_14X10 (U3-1891-RD_14X10)
- LYLE Danger Sign, 10x7 In., English, U1-1072-RD_10X7 (U1-1072-RD_10X7)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Legend Color: Black (LCU6-0003-ND_10X7)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1190-RD_7X5)
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0347-NA_10X7 (LCU4-0347-NA_10X7)
- BRADY Danger Sign, 2-1/4X4-1/2", R and BK/WHT (89173)
- Lyle Electrical Hazard Signs