Shop All Facility Signs
Lyle
Recycling Sign, 14x10 In., English, U1-1028-RD_14X10
Mfr # U1-1028-RD_14X10
Zoro # G9085063
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Recycle
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1028-RD_14X10
- Zoro # G9085063
- UPC # 849362007414
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Recycling Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206072)
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0240-RD_5x3.5 (LCU3-0240-RD_5x3.5)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0047-RA_4x18 (LCVB-0047-RA_4x18)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RA_14X10 (U1-1045-RA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1516-RD_10X7 (U4-1516-RD_10X7)
- LYLE Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1225-NA_10x7 (U5-1225-NA_10x7)
- LYLE Decal Danger High Pressure, 14"x10", LCU4-0360-ND_14X10 (LCU4-0360-ND_14X10)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Decaf Coffee Sign, Landscape (OS-NS-P-1218-L-10948)
- Lyle Signs