Shop All Facility Signs
Lyle
Recycling Sign, 14" W, 10" H, 0.040" Thick, U1-1066-NA_14x10
Mfr # U1-1066-NA_14x10
Zoro # G5226352
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend DEPOSIT RECYCLABLES HERE
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1066-NA_14x10
- Zoro # G5226352
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Recycling Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Deposit Recyclables Here, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, M (BW4000)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Utility Shoe Mat, Indoor/Outdoor (Set of Two, Black) (438364JCM)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500Y)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1216-RA_10X7 (U7-1216-RA_10X7)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1141-NA_10x7 (U7-1141-NA_10x7)
- LYLE Sign, Piv, Reflective Aluminum, 14x10 (U1-1102-RA_14x10)
- LYLE Safety Decal, Reflective Vinyl, 10inHx14inW, U7-1224-RD_14X10 (U7-1224-RD_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1245-RA_10X7 (U7-1245-RA_10X7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1512-RD_7X5 (U4-1512-RD_7X5)
- RUBBERMAID COMMERCIAL Safety Sign, Closed for Cleaning, FG9S1600YEL (FG9S1600YEL)
- Lyle Facility Signs