Shop All Facility Signs
Lyle
Recycling Sign, 14" W, 10" H, 0.040" Thick, U1-1062-NA_14x10
Mfr # U1-1062-NA_14x10
Zoro # G5296973
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RECYCLABLE MATERIAL ONLY
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1062-NA_14x10
- Zoro # G5296973
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Recycling Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Material Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 20x20Ft (5WUA2)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 30 ft. Caution Belt (WMX160-YW-CAUYB-M-M-300)
- GUARDIAN PURE SAFETY GROUP FME TARPS 5Ft X 5Ft (TRP55OR)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1225-NA_10x7 (U7-1225-NA_10x7)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1375-NP_10X7 (U5-1375-NP_10X7)
- LYLE Complaint Notice, Reflctve, Decal, 5"x3.5", Width: 5 in, LCU5-0041-RD_5X3.5 (LCU5-0041-RD_5X3.5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0032-RD_7x5 (LCU3-0032-RD_7x5)
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_14x10 (LCUV-0161ST-RD_14x10)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0046-RA_4x18 (LCVB-0046-RA_4x18)
- SIGNMISSION 24 in Height, Aluminum, 24" x 18", WS-A-1824-Supplemental Sign (WS-A-1824-Supplemental Sign)
- Lyle Signs