Shop All Facility Signs
Lyle
Recycling Sign, 10x7 In., English, U1-1028-RA_10X7
Mfr # U1-1028-RA_10X7
Zoro # G9085036
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Recycle
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1028-RA_10X7
- Zoro # G9085036
- UPC # 849362007384
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Recycling Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Emergency Blanket, Yellow, 54 x 80 In (650-1131-0000)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (065-13)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, L, White, PK25, L, 25 PK, White, SMS, Zipper (2222)
- LYLE Decal Danger Non-Potable Water, 10"x7", LCU4-0513-ND_10X7 (LCU4-0513-ND_10X7)
- LYLE Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (U1-1049-NP_7X10)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1375-NA_14x10 (U5-1375-NA_14x10)
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1225-NA_10x7 (U7-1225-NA_10x7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5 (U5-1514-RD_7X5)
- SIGNMISSION OSHA Caution, 7" Height, Decal, 10" x 7", Landscape, Main Electric Shut-Off (OS-CS-D-710-L-19202)
- Lyle Signs