Shop All Radiation & Laser Signs
Lyle
Radiation Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, LCU1-0010-NP_7x10
Mfr # LCU1-0010-NP_7x10
Zoro # G6044031
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Radiation Area
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0010-NP_7x10
- Zoro # G6044031
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-2521)
- RUBBER-CAL "Cat Lovers Doormat Kit" - 2 Kitty Coco Doormats & 1 Boot Scraper (10-108-007)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB125SBU3X002500)
- CARHARTT Bib Overall, Dark Navy, 38inx36in, 8.5 oz. (101627-410 38 36)
- LYLE Laser Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0054-RD_5x3.5 (LCU4-0054-RD_5x3.5)
- LYLE Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU5-0060-ED_14x10 (LCU5-0060-ED_14x10)
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- LYLE Reflective Laser Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0252-RA_14x10)
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1405-RD_10X7 (U4-1405-RD_10X7)
- NMC Danger Pacemaker Radiation Warning Sign (D409P)
- Lyle Radiation & Laser Signs