Shop All Facility Signs
Lyle
Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-HI_18x24
Mfr # T1-1073-HI_18x24
Zoro # G5593481
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Trespassing
- Legend This Property is Protected By Video Surveillance Trespassers Will Be Prosecuted
- Width 18 in
- Height 24 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1073-HI_18x24
- Zoro # G5593481
- UPC # 849362002884
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 18 in |
Height | 24 in |
Description
Property Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend This Property is Protected By Video Surveillance Trespassers Will Be Prosecuted, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- BRADY Pipe Marker, Medium Pressure Steam, Yellow, 5723-II (5723-II)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, PR (RWG22TXXL)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-02)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1245-RA_10X7 (U7-1245-RA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1197-RA_14X10 (U7-1197-RA_14X10)
- LYLE Property Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1077-EG_18x18 (T1-1077-EG_18x18)
- LYLE Security Sign, Area is Under Surveillance (U6-1236-RA_10X7)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1454-RD_10X7 (U5-1454-RD_10X7)
- LYLE Recycling Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1028-RD_7X5)
- HEADLINE SIGN Century Series Office Sign, Men; Women, 6 x 9, Black/Silver (4248)
- Lyle Facility Signs