Shop All No Smoking Signs
Lyle
Property Sign, 18 in H, 12 in W, Vertical Rectangle, English, T1-1079-EG_12x18
Mfr # T1-1079-EG_12x18
Zoro # G5214273
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Smoke-Free Property Thank You For Not SmokIng
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1079-EG_12x18
- Zoro # G5214273
- UPC # 849362003119
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Property Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Property Thank You For Not Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Black, Plain, PR (75108/12)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19642)
- 3M Medium Tekk Protection Full Face Paint Project Respirator (68P71PA1-A)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 2XL, Men (1065-2X)
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1017-RD_10X14 (U1-1017-RD_10X14)
- LYLE Flammable Gas Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0634-ND_5X3.5 (LCU4-0634-ND_5X3.5)
- LYLE No Smoking Sign, 6 in Height, 6 in Width, Non-PVC Polymer, Square, English (LCU1-0032-ED-PK2_6x6)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1854-RD_14X10 (U3-1854-RD_14X10)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_7X5 (U1-1014-RD_7X5)
- LYLE Reflective Combustible Dust Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0658-RA_14X10)
- LYLE Decal, Danger Flammable Material, 7" H, 10" W, Polyester, Vertical Rectangle, LCU4-0609-ND_10X7 (LCU4-0609-ND_10X7)
- Lyle Signs