Shop All Facility Signs
Lyle
Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-EG_12x18
Mfr # T1-1092-EG_12x18
Zoro # G5214316
original price:
$22.75
5% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend This Property Protected No Dumping
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1092-EG_12x18
- Zoro # G5214316
- UPC # 849362003638
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Depth | 63/1000 in |
Description
Property Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Property Protected No Dumping, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (7150240)
- OIL-DRI Maintenance Absorbent, 8 lb., Bag (I01008-G78)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800XL)
- WYK Spill Kit, Universal, 30 gal. Drum (1531)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1095-RD_7X5 (U5-1095-RD_7X5)
- LYLE Alum Danger Water Line, 14"x10", LCU4-0334-NA_14X10 (LCU4-0334-NA_14X10)
- LYLE Caution Sign, 10 in. H, Vinyl, LCU3-0321-RD_14x10 (LCU3-0321-RD_14x10)
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_14x10 (LCUV-0161ST-RD_14x10)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0046-RA_4x18 (LCVB-0046-RA_4x18)
- LYLE Notice Sign, 10x7 In., English, U1-1045-RD_10X7 (U1-1045-RD_10X7)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Do Not Store Supplies In Electrical, Landscape, 10PK (OS-DS-D-35-L-2187-10PK)
- Lyle Facility Signs