Shop All Security & Access Signs
Lyle
Property Sign, 12 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English
Mfr # T1-3992-EG_18x12
Zoro # G6034703
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Private Property
- Legend Authorized Personnel Only Trespassers Will Be Prosecuted
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-3992-EG_18x12
- Zoro # G6034703
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18 in |
Height | 12 in |
Depth | 2/25 in |
Mounting Hole Dia. | 0.375 in |
Description
Property Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Kneeling Mat, 16 x 8 In., Black (MAT5040)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 3 inch Height, 9 in Width, Poly (17774-41-3000)
- ERB SAFETY Boonie Hat, Hi-Viz, Lime, Woven Polyester (61587)
- 3M DBI-SALA Concrete Anchor Strap (2100050)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U4-1705-RA_10X7)
- LYLE Traffic Sign, 9 x 12In, BK/WHT, Text (SL-016-12HA)
- LYLE Use of Cell Phones Notice, Aluminm, 10"x7" (LCU5-0222-NA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1636-RA_14X10 (U5-1636-RA_14X10)
- LYLE Notice Sign, 5\u0022 x 7\u0022, Vinyl, 5 in H, 7 in W, Reflective Sheeting, English, U5-1511-RD_7X5 (U5-1511-RD_7X5)
- LYLE Not An Entrance Notice, Decal, 14"x10" (LCU5-0093-ND_14X10)
- LYLE No Trespassing Notice Label, 7 in Height, 5 in Width, Polyester, Vertical Rectangle, English (LCU5-0247-ND_7X5)
- Lyle Security & Access Signs