Shop All Traffic Signs
Lyle
Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1019-HI_12x18
Mfr # T1-1019-HI_12x18
Zoro # G6051692
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Road No Thru Traffic
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1019-HI_12x18
- Zoro # G6051692
- UPC # 849362000729
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Private Drive & Road Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Caution, Yellow, 1000 ft (14090)
- SICURIX Printer Ribbon, YMCKOK, Cards per Roll 250 (SRX MA250YMCKOK)
- LISLE EXTENDER ASSEMBLY 3-1/2" (LI17540)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1008-EG_18x24 (T1-1008-EG_18x24)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-EG_12x18 (T1-1073-EG_12x18)
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24HA (W8-1-24HA)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-DG_12x18 (T1-1352-DG_12x18)
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- LYLE Enter Here Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6209-EG_12x18)
- Lyle Traffic Signs