Shop All Traffic Signs
Lyle
Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1019-EG_12x18
Mfr # T1-1019-EG_12x18
Zoro # G7433894
original price:
$20.12
9% off
new price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Road No Thru Traffic
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1019-EG_12x18
- Zoro # G7433894
- UPC # 849362000712
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Private Drive & Road Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- HONEYWELL MILLER Cable Vertical Safety System, 7 ft, 310 lb Weight Capacity, Silver (TRTB-7/)
- SAFE CLIMBER 30 ft. Stainless Steel Cable Wire Fall Arrest Ladder Safety System (PN7000(30ft)-SK)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (KKC1PU-02-S)
- LYLE Exit Only Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6208-EG_12x18)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-HI_12x18 (T1-1010-HI_12x18)
- LYLE Pedestrian Traffic Danger Label, 10 in H, 14 in W, Polyester, Horizontal LCU4-0206-ND_14X10 (LCU4-0206-ND_14X10)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R6-2L-18DA (R6-2L-18DA)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-DG_12x18 (T1-1352-DG_12x18)
- LYLE No Thru Traffic Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (T1-1021-EG_18x24)
- LYLE Exit Only Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-68-18HA (LR7-68-18HA)
- Lyle Signs