Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Pressure Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0630-ND_14X10
Zoro # G9459549
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Contents Under Extreme Pressure Handle With Care
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0630-ND_14X10
- Zoro # G9459549
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Pressure Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contents Under Extreme Pressure Handle With Care, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Wall-Air Filtration Panel w/CO Monitor ( (9872-40)
- DUPONT Disposable Collared Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0012G1)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1248-RA_10X7 (U5-1248-RA_10X7)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- LYLE Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5 (U6-1041-RD_7X5)
- LYLE Aluminum Buried Cable Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0351-NA_10X7)
- LYLE Electrical Ground Notice Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU5-0193-ND_5X3.5)
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- LYLE Plastic Gasoline Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0313-NP_14X10 (LCU4-0313-NP_14X10)
- NMC Danger Anhydrous Ammonia Sign, D475AB (D475AB)
- Lyle Signs