Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Poison Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0706-ND_14X10
Mfr # LCU4-0706-ND_14X10
Zoro # G9468061
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0706-ND_14X10
- Zoro # G9468061
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Poison Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- SALISBURY Dielectric Overboot, Size 14, PR (21406WT 14)
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: XL (MIG700 (XL))
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9 1/2, White, PR (1607-9.5R)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1151-NP_14X10 (U3-1151-NP_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- LYLE Antifreeze Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0331-ND_5X3.5)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1129-RD_10X7 (U5-1129-RD_10X7)
- LYLE Plastic Diesel Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0301-NP_10X7 (LCU4-0301-NP_10X7)
- LYLE Plastic Gasoline Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0313-NP_14X10 (LCU4-0313-NP_14X10)
- NMC Danger High Pressure Gas Line Sign, D287PB (D287PB)
- Lyle Signs