Shop All Facility Signs
Lyle
Please Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish
Mfr # U1-1049-NA_7x10
Zoro # G5218950
original price:
$10.89
12% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Please
- Legend PLEASE DO NOT THROW PAPER TOWELS, FEMININE HYGIENE PRODUCTS, OR TRASH IN THE TOILET./POR FAVOR NO TIRE LAS TOALLAS DE PAPEL, PRODUCTOS DE HIGIENE FEMENINA O BASURA EN EL INODORO.
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1049-NA_7x10
- Zoro # G5218950
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Please Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Do Not Throw Paper Towels, Feminine Hygiene Products, Or Trash In The Toilet./No Tire Las Toallas De Papel, Productos De Hygiene Feminine O Basura En El Inodoro., Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Off-Road Diesel Only, Landscape (OS-DS-D-1014-L-2070)
- FOREST-LITE Wildland Fire Hose, Dia. 1 In, 50 ft, White (G55H1F50N)
- TAPCO Down Diagonl Lft Arrw Sign, 24" W x 12" H, 373-05060 (373-05060)
- DUNLOP Knee Boots, Size 12, 16" H, Black, Plain, PR (8968000)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1177-NP_14X10 (U5-1177-NP_14X10)
- LYLE Plastic Safety Sign, 10"x7", U1-1051-NP_10X7 (U1-1051-NP_10X7)
- LYLE Plastic No Swimming Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU4-0343-NP_14X10)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1284-RD_7X5 (U5-1284-RD_7X5)
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1046-RA_10X14 (U1-1046-RA_10X14)
- SIGNMISSION OSHA Emergency Sign, 10" Height, Rigid Plastic, First Aid Kit Inside, Portrait, EM-P-V-10485 (OS-EM-P-710-V-10485)
- Lyle Signs