Shop All Security & Access Signs
Lyle
Please Notice, Decal, Reflective, 7"x5"
Mfr # LCU5-0065-RD_7X5
Zoro # G9170421
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Please Excuse Our Appearance We Are Remodeling
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0065-RD_7X5
- Zoro # G9170421
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Please Excuse Our Appearance We Are Remodeling, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (72450-100-08)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK3)
- CHEMSORB Caustic Neutralizing Absorbent, 5Gal Bag (SP70CA-L5B)
- SIGNMISSION OSHA WARNING Sign, Horn Or Light Indicates Refrigerant Or, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12185)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1488-RD_7X5 (U5-1488-RD_7X5)
- LYLE Refl Decal Danger Do Not Enter, 10"x7", Height: 7 in (LCU4-0560-RD_10X7)
- LYLE Safety Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1041-RD_5X7)
- LYLE No Cellular Phones Notice, Plastic, 10"x7" (LCU5-0047-NP_10X7)
- LYLE Decal, Warning Authorized, 7 x 5", Sign Background Color: Orange (LCU6-0010-ND_7X5)
- LYLE Closed Door Notice, Reflectve, Decal10"x7" (LCU5-0005-RD_10X7)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472X40 (472X40)
- Lyle Security & Access Signs