Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Toxic Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0380-NP_14X10
Mfr # LCU4-0380-NP_14X10
Zoro # G9492948
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Toxic Materials
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0380-NP_14X10
- Zoro # G9492948
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Toxic Materials Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic Materials, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (US-220-M)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46GL)
- VIKING Viking FR Insulated 300D Jkt Blk, XXXL (3907FRWJ-XXXL)
- BUCKET BOSS Knee Pad, Neo Flex, Hard Shell (92100)
- LYLE Aluminum Oxygen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0302-NA_10X7)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0413-ND_14X10 (LCU4-0413-ND_14X10)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_7X5 (U4-1095-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1196-RA_14X10 (U5-1196-RA_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- LYLE Reflective Benzene Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0228-RA_10x7 (LCU3-0228-RA_10x7)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1115-RD_7X5 (U5-1115-RD_7X5)
- Lyle Signs