Shop All Slip, Trip & Fall Hazard Signs
Lyle
Plastic Steps Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Mfr # LCU4-0382-NP_14X10
Zoro # G9492607
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Watch Your Step
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0382-NP_14X10
- Zoro # G9492607
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Steps Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12 (9828PUXS)
- DESCO Jacket Smock, Cuffs, Grey, M (73777)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- LYLE Alum Danger Fall Hazard, 10"x7", LCU4-0253-NA_10X7 (LCU4-0253-NA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0253-NA_14X10 (LCU4-0253-NA_14X10)
- LYLE Open Hole Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0056-ND_5X3.5 (LCU4-0056-ND_5X3.5)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0253-ND_10X7 (LCU4-0253-ND_10X7)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0097-RD_10x7 (LCU3-0097-RD_10x7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1054-RA_14X10 (U7-1054-RA_14X10)
- TOUGH GUY Safety Cone, 26 in Height, 10 9/10 in Width, Polypropylene, Cone, English, Spanish (6VKR7)
- Lyle Slip, Trip & Fall Hazard Signs