Shop All Facility Signs
Lyle
Plastic Safety Sign, 10"x7", U7-1107-NP_10X7
Mfr # U7-1107-NP_10X7
Zoro # G4706068
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Eyewash Station
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1107-NP_10X7
- Zoro # G4706068
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Eye Wash Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eyewash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (4VCL2)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (NPS-006-12HA)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 11ft.Blk/Ye Belt (MSR630D-YW-BYD-110)
- XSORB Spill Kit, Universal (XK600D)
- LYLE Potable Water Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU3-0288-RD_5x3.5)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1148-RD_10X7 (U7-1148-RD_10X7)
- LYLE Security Sign, Silent Alarm System, 14in W (U6-1209-RD_14X10)
- LYLE Hygiene Sign, 7x5 In., Bilingual, U1-1049-RD_5X7 (U1-1049-RD_5X7)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1140-NA_10x7 (U7-1140-NA_10x7)
- LYLE All Employees Notice, Plastic, 10"x7", LCU5-0002-NP_10X7 (LCU5-0002-NP_10X7)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-A-1824-L-14402)
- Lyle Signs