Shop All Facility Signs
Lyle
Plastic Safety Sign, 10"x7", U1-1051-NP_10X7
Mfr # U1-1051-NP_10X7
Zoro # G4706521
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1051-NP_10X7
- Zoro # G4706521
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 8, PR (644103-8)
- QUICKCABLE Quick Eye Flush, Plastic Holder (510502-001)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111023)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1375-RD_10X7 (U5-1375-RD_10X7)
- LYLE Floor Load Notice, Aluminum, 14"x10", Header Background Color: Blue, LCU5-0219-NA_14X10 (LCU5-0219-NA_14X10)
- LYLE Decal, Danger Non-Potable Water, 10x7", Height: 7 in, LCU4-0277-NP_10X7 (LCU4-0277-NP_10X7)
- LYLE Property Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1077-EG_18x18 (T1-1077-EG_18x18)
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0151-NA_14x10 (LCU1-0151-NA_14x10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1199-RA_10X7 (U7-1199-RA_10X7)
- NMC Maintenance Area Authorized Vehicles Only Sign, TM139G (TM139G)
- Lyle Signs