Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Poison Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0377-NP_10X7
Mfr # LCU4-0377-NP_10X7
Zoro # G9492701
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Poison Keep Out
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0377-NP_10X7
- Zoro # G9492701
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Poison Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO 12 Men's Black (CHS-000A/12)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, L (S37211)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A4, PR (24-0513B/11XXL)
- CONDOR U-Block Vest, Class2 Orange/Red, M (53YL09)
- LYLE Aluminum Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0544-NA_14X10 (LCU4-0544-NA_14X10)
- LYLE Plastic Corrosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0326-NP_10X7 (LCU4-0326-NP_10X7)
- LYLE Plastic Combustible Diesel Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0411-NP_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1268-RA_14X10 (U3-1268-RA_14X10)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1908-RD_7X5 (U3-1908-RD_7X5)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0322-NP_10X7 (LCU4-0322-NP_10X7)
- NMC Danger Benzene Sign, D480PB (D480PB)
- Lyle Signs