Shop All Machine Signs
Lyle
Plastic Pinch Point Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # LCU4-0001-NP_10X7
Zoro # G9486639
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0001-NP_10X7
- Zoro # G9486639
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Pinch Point Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMBITEX Ambitex EconoFit, Gloves, Polyethylene, Medium, 2000 PK, Clear (EFMD2000)
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box (6GLA4)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Medium (235R-030-M)
- DAMASCUS GEAR Law Enforcement Glove, 2XL, Black, PR (DFK300 XXL)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0167-RD_5X3.5)
- LYLE Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU4-0262-RD_10X7)
- LYLE Decal, Reflective, Warning Keep Hands, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0124-RD_5X3.5)
- LYLE Lockout Tagout Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0258-RD_5X3.5)
- LYLE Decal, Warning This Machine, 10 x 7", Sign Material: Recycled Aluminum, LCU6-0025-RA_10X7 (LCU6-0025-RA_10X7)
- LYLE Reflective Hearing Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0273-RA_10x7)
- NMC Caution Follow Lockout Procedures Label, Pk5 (CGA4AP)
- Lyle Machine Signs