Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Pesticide Warning Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU6-0095-NP_10X7
Mfr # LCU6-0095-NP_10X7
Zoro # G9500639
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Pesticide Spraying
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0095-NP_10X7
- Zoro # G9500639
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Pesticide Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Spraying, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Tag, Polyester, 5-3/4inHx3in.W, PK25 (76142)
- SWEDEPRO Coated Gloves, Orange, L, PR (250010)
- HONEYWELL Honeywell North Organic Vapor Respirator Cartridge, 1 Pair (N75001L)
- AMERIC Ventilation Duct Carrier, 10x34, Ylw (AM-DCP0825)
- LYLE Reflective Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0695-RA_14X10 (LCU4-0695-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1811-NP_14X10 (U3-1811-NP_14X10)
- LYLE Plastic Propane Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0013-NP_14X10 (LCU4-0013-NP_14X10)
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1168-RA_10X7 (U3-1168-RA_10X7)
- LYLE Hazardous Materials Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0423-ND_5X3.5 (LCU4-0423-ND_5X3.5)
- NMC Benzene May Cause Cancer Highly, ESD27RB (ESD27RB)
- Lyle Signs