Shop All Facility Signs
Lyle
Plastic Notice Sign, 4 Holes, 14"x10", U5-1375-NP_14X10
Mfr # U5-1375-NP_14X10
Zoro # G4710240
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Food or Drink Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1375-NP_14X10
- Zoro # G4710240
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104373)
- ACE Rubber Boot, Men's, 12, Mid-Calf, Black, PR, Footwear Width: D (885999105178)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (021NT-L)
- MUTUAL INDUSTRIES Cone Sign, Slow, PK2, 8 Inch Height, .5 inch Width (M17729-0-1)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1136-RA_10X7 (U5-1136-RA_10X7)
- LYLE Traffic Sign, 12 x 12In, BK/YEL, Text (NT-035-12HA)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1225-RD_7X5 (U5-1225-RD_7X5)
- LYLE Hygiene Sign, 10x7 In., Bilingual, U1-1049-RA_7X10 (U1-1049-RA_7X10)
- LYLE Office and Facility Sign, 10" W, 14" H, LCU1-0178-NP_10x14 (LCU1-0178-NP_10x14)
- LYLE Plastic Safety Sign, 10"x7", U1-1051-NP_10X7 (U1-1051-NP_10X7)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470Z12 (470Z12)
- Lyle Signs