Shop All Facility Signs
Lyle
Plastic Notice Sign, 4 Holes, 14"x10", U5-1177-NP_14X10
Mfr # U5-1177-NP_14X10
Zoro # G4709376
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Emergency Eye Wash Station
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1177-NP_14X10
- Zoro # G4709376
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Eye Wash Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (RDT-QC/XXL/XXXLBK)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, XL, PR (40-105)
- SHOWA W1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, L, 100 PK, White (W1005L)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1155-RD_7X5 (U7-1155-RD_7X5)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1150-NP_10X7 (U5-1150-NP_10X7)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-HI_12x18 (T1-1092-HI_12x18)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1226-RA_10X7 (U5-1226-RA_10X7)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0240-RD_5x3.5 (LCU3-0240-RD_5x3.5)
- LYLE Aluminum High Pressure Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0075-NA_14X10)
- HILLMAN English Silver Push/Pull Decal 2 in. H X 8 in. W, 6PK (839824)
- Lyle Facility Signs