Shop All Personal Protective Equipment Signs
Lyle
Plastic Notice Sign, 4 Holes, 10"x7", U5-1495-NP_10X7
Mfr # U5-1495-NP_10X7
Zoro # G4722509
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses And Safety Shoes Required Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1495-NP_10X7
- Zoro # G4722509
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (370BXL-09)
- PETZL Carabiner, Ball-Lock, 4-1/4" Length, Aluminum, Gray (M34A BL)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 7, PR (SSXPU3OF-7)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-550VP)
- LYLE Hard Hats Notice, Plastic, 14"x10" (LCU5-0155-NP_14X10)
- LYLE Safety Sign, Safety Shoes Required, 10in H (U4-1644-RA_14X10)
- LYLE Decal, Danger Face Shield Must, 5 x 3.5", Sign Background Color: White (LCU4-0652-RD_5X3.5)
- LYLE Refl Alum Danger Acid Wear, 14"x10" (LCU4-0494-RA_14X10)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1209-RD_7X5 (U5-1209-RD_7X5)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1400-NA_14x10 (U4-1400-NA_14x10)
- NMC Caution Wear Protective Equipment Sign (C653AB)
- Lyle Personal Protective Equipment Signs