Shop All Facility Signs
Lyle
Plastic Notice Sign, 4 Holes, 10"x7", U5-1429-NP_10X7
Mfr # U5-1429-NP_10X7
Zoro # G4722125
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Non-Potable Water Not For Drinking Or Cooking Use
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1429-NP_10X7
- Zoro # G4722125
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking Or Cooking Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (299)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Brown (SCK126)
- BDG Full Grain Combo 5" Safety Cuff Palm Lined, Size XL (40-1-2510-XL)
- LYLE Traffic Sign, 12 x 12In, BK/YEL, Text (NT-035-12HA)
- LYLE Sign, Wash Your Hands Before Entering (W Sym), LCUV-0152ST-RA_14x10 (LCUV-0152ST-RA_14x10)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-EG_12x18 (T1-1092-EG_12x18)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1145-RA_10X7 (U7-1145-RA_10X7)
- LYLE Security Sign, Perimeter Alarm, 10 in. H (U6-1195-RA_14X10)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1140-NA_10x7 (U7-1140-NA_10x7)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Check Engine Oil Before Operating Sign, Landscape (OS-NS-A-710-L-10549)
- Lyle Signs