Shop All Facility Signs
Lyle
Plastic Notice Sign, 4 Holes, 10"x7", U5-1150-NP_10X7
Mfr # U5-1150-NP_10X7
Zoro # G4720838
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Do Not Use
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1150-NP_10X7
- Zoro # G4720838
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, XL (46111301XL)
- MAPA PROFESSIONAL MAPA® Blue-Grip„¢ LL301 Natural Rubber Gloves, Heavy Weight, Blue, 1 Pair, Large, 301428 (301428)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 3XL (SP-BRP-Y3X)
- PEET DRYER Shoe and Boot Dryer, Universal (M2107F)
- LYLE Weight Loads Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0241-RD_10x7)
- LYLE Men Working Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU3-0496-RD_5x3.5)
- LYLE Main Gas Cut off Notice, Decal, 14"x10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU5-0098-ND_14X10)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0407-ED_14x10 (LCU3-0407-ED_14x10)
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- LYLE Decal, Warning Low Clearance, 5 x 3.5", LCU6-0084-ND_5X3.5 (LCU6-0084-ND_5X3.5)
- LYLE Sign, Do Not Be Nasty Wash Your Hands (W Sym), LCUV-0147ST-RA_14x10 (LCUV-0147ST-RA_14x10)
- Lyle Facility Signs