Shop All Security & Access Signs
Lyle
Plastic No Trespassing Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle
Mfr # LCU5-0247-NP_10X7
Zoro # G8868496
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Trespassing Loitering Soliciting On This Property
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0247-NP_10X7
- Zoro # G8868496
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic No Trespassing Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Trespassing Loitering Soliciting On This Property, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK SHOWRHD 3.5"" DRENCH 1.8G (JP-150E)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- MCR SAFETY Economy Series DuPont Kevlar Fiber Sleeves, One Size Fits All, Yellow, Pair (9378TE)
- 3M Safety Vest, Reflective, Yellow (9460180030T)
- LYLE Emergency Exit Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U7-1089-RD_7X5)
- LYLE Admittance Sign, No Parking, 10 in. W, Text (U6-1205-RD_10X7)
- LYLE Security Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1205-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1318-NA_14x10 (U5-1318-NA_14x10)
- LYLE Admittance Sign, No Trespassing, 5 in. H (U6-1178-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1445-RA_14X10 (U5-1445-RA_14X10)
- BRADY Waste Label, 6 in Height, 6 in Width, Paper, Square, English (60366)
- Lyle Security & Access Signs