Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Nitrogen Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0321-NP_10X7
Mfr # LCU4-0321-NP_10X7
Zoro # G9491959
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Nitrogen
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0321-NP_10X7
- Zoro # G9491959
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Nitrogen Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitrogen, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Kit, 5 Lockouts, 5 Tags, Red (153669)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9366S)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22900 (A-1218-22900)
- NMC Caution Drive Slowly Sign, TM72K (TM72K)
- LYLE Aluminum Buried Cable Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0351-NA_10X7)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RD_14x10)
- LYLE Aluminum Explosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0432-NA_10X7 (LCU4-0432-NA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1192-RA_14X10 (U6-1192-RA_14X10)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- NMC Danger, Flammable, DGA72R (DGA72R)
- Lyle Chemical, Gas & Hazardous Material Signs