Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Natural Gas Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Mfr # LCU4-0341-NP_14X10
Zoro # G9492169
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Natural Gas
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0341-NP_14X10
- Zoro # G9492169
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Natural Gas Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Natural Gas, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1702XL)
- GEORGIA BOOT Carbo-Tec FLX Alloy Toe Waterproof Pull-on Work Boot, CRAZY HORSE, W, Size 9.5 (GB00622)
- DUNLOP Size 13 Men's Steel Rubber Boot, Black (8610433)
- NEVS Label, Alcohol Isopropyl 70% 1" x 3-1/2" White w/ 4 C.P. (VW-0121)
- LYLE Benzene Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0442-ND_7X5 (LCU4-0442-ND_7X5)
- LYLE Reflective Hazardous Materials Danger Sign, 10 in H, 14 in W, English, LCU4-0643-RA_14X10 (LCU4-0643-RA_14X10)
- LYLE Facility Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU5-0097-NP_14X10 (LCU5-0097-NP_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10 (U4-1114-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- LYLE Hazardous Waste Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0374-RD_14X10 (LCU4-0374-RD_14X10)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait, D-V-1998 (OS-DS-D-710-V-1998)
- Lyle Signs