Shop All Machine Signs
Lyle
Plastic Lockout Tagout Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle
Mfr # LCU4-0677-NP_14X10
Zoro # G9498636
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0677-NP_14X10
- Zoro # G9498636
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Lockout Tagout Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Insul Knit Glove Blu Xl (8439X)
- MONTOUR LINE Expandable Metal Barricade, Yellow and Black, 11.5 ft Length (EB-FS-YB-110)
- RADIANS Safety Glasses, Clear Anti-Scratch (MR0110ID)
- SUPERIOR GLOVE Cut-Resistant Gloves, Hi-Viz Orange, 9, PR (S18TAGOFN9)
- LYLE Decal, Reflective, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0026-RD_5X3.5)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0540-RD_7X5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1474-RA_14X10 (U4-1474-RA_14X10)
- LYLE Low Clearance Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0020-ND_5X3.5)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U3-2074-NA_14x10)
- LYLE Decal, Warning Pinch Point, 7 x 5", 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU6-0079-ND_7X5)
- NMC Danger Overhead Conveyor Sign (D461PB)
- Lyle Signs