Shop All Hot Surface, Temperature & Work Signs
Lyle
Plastic Hot Surface Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # LCU6-0001-NP_10X7
Zoro # G9499187
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Warning
- Legend Hot. Contact Can Result In Severe Burns Or Injury.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0001-NP_10X7
- Zoro # G9499187
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Hot Surface Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Contact Can Result In Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESKINS LLC Heskins Photoluminescent Egress Tape, Glow In The Dark, 1" x 30' (XUA 8101002500010.00)
- STEINER Cowhide Welding, Jacket, 30", M (8215-M)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Fine (90496)
- ALTA Knee Pads, Flex Cap, Gel, Gray/Orange, PR (50453.50)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1660-RA_14X10 (U3-1660-RA_14X10)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0100-RD_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1428-NA_10x7 (U4-1428-NA_10x7)
- LYLE Decal, Reflective, Danger Hot Equipment, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0606-RD_10X7)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0027-ND_10X7 (LCU4-0027-ND_10X7)
- LYLE Hot Surface Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU6-0023-ND_14X10)
- NMC Danger Hot Surface Do Not Touch Sign, D559AB (D559AB)
- Lyle Signs