Shop All Hot Surface, Temperature & Work Signs
Lyle
Plastic Hot Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0295-NP_10X7
Mfr # LCU4-0295-NP_10X7
Zoro # G9491380
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0295-NP_10X7
- Zoro # G9491380
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Hot Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Sweatband Replace Accessory Bump Cap Minor Bumps PK12 (18428)
- NMC Danger Diesel No Smoking Sign, D18PB (D18PB)
- BDG 99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Orange (99-1-6100B-S)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, L, PR (48WU51)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1428-RA_10X7 (U4-1428-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0027-RA_14X10 (LCU4-0027-RA_14X10)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0099-RD_10x7)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1424-RD_10X7 (U4-1424-RD_10X7)
- LYLE Aluminum Live Steam Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0333-NA_10X7 (LCU4-0333-NA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1600-NA_14x10 (U3-1600-NA_14x10)
- SIGNMISSION OSHA Sign, Hot Surface Do Not Touch Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1363-10PK)
- Lyle Hot Surface, Temperature & Work Signs