Shop All Hot Surface, Temperature & Work Signs
Lyle
Plastic Hot Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0161-NP_10X7
Mfr # LCU4-0161-NP_10X7
Zoro # G9489490
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0161-NP_10X7
- Zoro # G9489490
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Hot Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - M (48-73-8931B)
- PIG Spill Containment Pallet, 2-Drum, 53" L (PAK605-WD)
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 4x28 (DWF18O1D-001-4x28)
- LYLE Hot Surface Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU6-0001-RD_14X10)
- LYLE Hot Surface Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0030-ND_7X5 (LCU4-0030-ND_7X5)
- LYLE Aluminum Live Steam Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0333-NA_10X7 (LCU4-0333-NA_10X7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_7X5 (U4-1432-RD_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1660-RA_14X10 (U3-1660-RA_14X10)
- LYLE Plastic Hot Surface Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0001-NP_10X7)
- LYLE Live Steam Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0031-ND_7X5 (LCU4-0031-ND_7X5)
- Lyle Signs