Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Hazardous Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0643-NP_14X10
Mfr # LCU4-0643-NP_14X10
Zoro # G9497680
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hazardous Material Area Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0643-NP_14X10
- Zoro # G9497680
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Hazardous Materials Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP EZ-CoolMax Cooling Towel, Pink (396-EZ900-PK)
- CHILL-ITS BY ERGODYNE Premium FR Phase Change Cooling Vest with Rechargeable Ice Packs, S/M (6215)
- JJ KELLER Empty Cylinders Sign (8001300)
- ECON Fire Extinguisher Cabinet, Surface Mount, 19 in Height, 6 lb (9751-IC)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RD_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0092-NP_14x10 (LCU3-0092-NP_14x10)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1280-RD_7X5 (U5-1280-RD_7X5)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- LYLE Acid Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0400-ND_10X7 (LCU4-0400-ND_10X7)
- NMC Danger Compressed Air Do Not Use Sign, D486RB (D486RB)
- Lyle Chemical, Gas & Hazardous Material Signs