Shop All Personal Protective Equipment Signs
Lyle
Plastic Hand Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # LCU4-0178-NP_10X7
Zoro # G9489700
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Safety Gloves Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0178-NP_10X7
- Zoro # G9489700
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Hand Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 10 (HPS-FS1212-10)
- BRADY Numbers and Letters Labels, PK 10 (5140P-2)
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- CAIMAN Insulated Glove, 2XL, PR (2396-7)
- LYLE Safety Sign, Eye Protection In Area, 10inH (U4-1287-RA_14X10)
- LYLE Refldecaldanger Do Not Enter, 14"x10", Width: 14 in (LCU4-0087-RD_14X10)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0406-RA_14x10 (LCU3-0406-RA_14x10)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0179-RA_14x10 (LCU3-0179-RA_14x10)
- LYLE Decaldanger Welding Arc Wear, 10"x7", Sign Background Color: White (LCU4-0103-ND_10X7)
- LYLE Safety Sign, Hearing Protection, 10 in. W (U4-1641-RD_10X7)
- NMC Danger Eye Protection Required In This Area Sign (DGA1PB)
- Lyle Signs