Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Fumes Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # LCU6-0096-NP_10X7
Zoro # G9500587
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Fumes May Be Present
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0096-NP_10X7
- Zoro # G9500587
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Fumes Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fumes May Be Present, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Horizontal Safety Cabinet, Manual, 12 gal., Yellow (1012MH-50)
- NMC Danger Confined Space Sign, D277P (D277P)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KD6)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0091-RA_14X10 (LCU5-0091-RA_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1192-RA_14X10 (U6-1192-RA_14X10)
- LYLE Reflective Hazardous Waste Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0448-RA_14x10 (LCU3-0448-RA_14x10)
- LYLE Facility Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU5-0097-NP_14X10 (LCU5-0097-NP_14X10)
- LYLE Reflective Buried Cable Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU3-0214-RA_14x10)
- LYLE Asbestos Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0695-ND_7X5 (LCU4-0695-ND_7X5)
- LYLE Pesticide Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0607-ND_14X10 (LCU4-0607-ND_14X10)
- Lyle Signs