Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Fumes Warning Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Mfr # LCU6-0096-NP_14X10
Zoro # G9500611
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Fumes May Be Present
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0096-NP_14X10
- Zoro # G9500611
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Fumes Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fumes May Be Present, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Medium) (1277FR-LZ-RD-MD)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KA6)
- REEBOK Athletic Shoe, M, 16, Black (RB4160)
- NMC Danger Acid Wear Proper Protection Sign (D474RB)
- LYLE Reflective Benzene Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0228-RA_10x7 (LCU3-0228-RA_10x7)
- LYLE Hazardous Waste Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0374-RD_7X5 (LCU4-0374-RD_7X5)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_14X10 (U4-1095-RD_14X10)
- LYLE Plastic Corrosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0326-NP_10X7 (LCU4-0326-NP_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1384-RA_14X10 (U4-1384-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, Spanish, SBMCAW109VS (SBMCAW109VS)
- Lyle Signs