Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Drums Notice Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # LCU5-0092-NP_10X7
Zoro # G8867139
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Label All Drums
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0092-NP_10X7
- Zoro # G8867139
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Plastic Drums Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Label All Drums, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (48UP16)
- TENACTIV Cut-Resistant Gloves, PR, 2XL, Orange (STXPNRVB-11)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U1-1037-RD_10X7 (U1-1037-RD_10X7)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-L)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10 (U4-1114-RD_14X10)
- LYLE Hazardous Materials Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0643-ND_14X10 (LCU4-0643-ND_14X10)
- LYLE Alum Danger Boiler Room, 10"x7", LCU4-0553-NA_10X7 (LCU4-0553-NA_10X7)
- LYLE Combustible Liquid Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0417-ND_10X7 (LCU4-0417-ND_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1572-RA_14X10 (U3-1572-RA_14X10)
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0400-ND_7X5 (LCU4-0400-ND_7X5)
- NMC Danger Poison Gas Sign, D82AB (D82AB)
- Lyle Signs