Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Diesel Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0301-NP_10X7
Mfr # LCU4-0301-NP_10X7
Zoro # G9491609
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Diesel
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0301-NP_10X7
- Zoro # G9491609
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Diesel Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Restroom Sign, 7" Height, 10" Width, Polyester, Rectangle, English, Spanish (123991)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (18C892)
- PIP Hi-Vis Cut-Resist Glove, Orange, L, PK12 (33-425OR/L)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, L, PR (ARCTIG-08-010)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10 (U4-1114-RD_14X10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1754-RA_10X7 (U3-1754-RA_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1186-RA_10X7 (U3-1186-RA_10X7)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- LYLE Plastic Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0413-NP_14X10 (LCU4-0413-NP_14X10)
- LYLE Asbestos Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0695-ND_7X5 (LCU4-0695-ND_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0297-ED_14x10 (LCU4-0297-ED_14x10)
- Lyle Signs