Shop All Electrical Hazard Signs
Lyle
Plastic Danger Sign, 4 Holes, 14"x10", U3-1411-NP_14X10
Mfr # U3-1411-NP_14X10
Zoro # G4713095
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Electrical Room Unauthorized Personnel Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1411-NP_14X10
- Zoro # G4713095
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 5 ft Rolls - Black (03-206-W100)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 7 In. L, PR (S01KXS7XLG)
- WIEGMANN Clamp, Replacement, Assy (WAJICRA)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B3RB2)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0440-NA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1143-RA_10X7 (U7-1143-RA_10X7)
- LYLE Decaldanger Overhead Power, 10"x7" (LCU4-0048-ND_10X7)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1190-RD_7X5)
- LYLE Decaldanger 480 Volts, 5"x3.5" (LCU4-0155-ND_5X3.5)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", Sign Mounting Style: Adhesive Surface (LCU6-0003-RD_14X10)
- Lyle Electrical Hazard Signs