Shop All Facility Signs
Lyle
Plastic Danger Sign, 4 Holes, 10"x7", U3-1416-NP_10X7
Mfr # U3-1416-NP_10X7
Zoro # G4724758
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend DANGER ELEVATOR EQUIPMENT ROOM AUTHORIZED PERSONNEL ONLY
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1416-NP_10X7
- Zoro # G4724758
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Equipment Room Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 6 Men's Steel Rubber Boot, Gray (75101/6)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, S, (RWG14S)
- BRADY Sign, Caution, 10X14", Black/Yellow, 126970 (126970)
- LYLE Main Gas Cut off Notice, Decal, 14"x10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU5-0098-ND_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1145-RA_10X7 (U7-1145-RA_10X7)
- LYLE Floor Load Notice, Aluminum, 14"x10", Header Background Color: Blue, LCU5-0219-NA_14X10 (LCU5-0219-NA_14X10)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1110-NA_10x7 (U7-1110-NA_10x7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0142-RD_14x10 (LCU3-0142-RD_14x10)
- LYLE Sign, Wash Paws Before Entering House (W Sym), LCUV-0151ST-RD_14x10 (LCUV-0151ST-RD_14x10)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Thickness: 0.004", MVHR846VS (MVHR846VS)
- Lyle Facility Signs