Shop All Electrical Hazard Signs
Lyle
Plastic Danger Sign, 4 Holes, 10"x7", U3-1411-NP_10X7
Mfr # U3-1411-NP_10X7
Zoro # G4724749
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend DANGER ELECTRICAL ROOM UNAUTHORIZED PERSONNEL KEEP OUT
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1411-NP_10X7
- Zoro # G4724749
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 32)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- NOTRAX Black Replacement Mat for Drying Zone 2 Ft W x 2 Ft L, 1/2 in (355SC024BL)
- LYLE Refldecaldanger High Voltage, 7"x5", Header: Danger (LCU4-0049-RD_7X5)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0709-ND_7X5 (LCU4-0709-ND_7X5)
- LYLE Reflalum Danger High Voltage, 14"x10", LCU4-0235-RA_14X10 (LCU4-0235-RA_14X10)
- LYLE Decal Danger Electrical Room, 7"x5" (LCU4-0550-ND_7X5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1141-RA_10X7 (U7-1141-RA_10X7)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1027-NP_14X10 (U1-1027-NP_14X10)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, High Voltage Test, Portrait (OS-DS-A-1824-V-2230)
- Lyle Signs