Shop All Electrical Hazard Signs
Lyle
Plastic Danger Sign, 4 Holes, 10"x7", U3-1401-NP_10X7
Mfr # U3-1401-NP_10X7
Zoro # G4724697
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend DANGER ELECTRICAL EQUIPMENT AUTHORIZED PERSONNEL ONLY
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1401-NP_10X7
- Zoro # G4724697
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Ball Valve Lockout, Clamp On, Adjustable (S3080)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NPSH, White, 300psi (45DV18)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- LYLE Refldecaldanger High Voltage, 7"x5", Header: Danger (LCU4-0049-RD_7X5)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1241-RD_7X5)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0035-RA_10x7 (LCU3-0035-RA_10x7)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", LCU6-0093-RD_14X10 (LCU6-0093-RD_14X10)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Shape: Rectangle (LCU6-0021-ND_10X7)
- LYLE Refl Decal Danger High Voltage, 10"x7", LCU4-0347-RD_10X7 (LCU4-0347-RD_10X7)
- NMC Caution Electrical Hazard Label, Pk5 (C115AP)
- Lyle Signs