Shop All Electrical Hazard Signs
Lyle
Plastic Danger Sign, 4 Holes, 10"x7", U1-1027-NP_10X7
Mfr # U1-1027-NP_10X7
Zoro # G4727637
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend DANGER HIGH VOLTAGE AUTHORIZED PERSONNEL ONLY
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1027-NP_10X7
- Zoro # G4727637
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Pedestrian Traffic, WF1236SW (WF1236SW)
- GASCO Calibration Gas, Nitrogen, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-161-12)
- MOON AMERICAN Nozzle Gasket, 4 In., EPDM (813-40)
- R&B FABRICATIONS Incident Command Safety Vest, Safety Ora (003L-OR-IC)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- LYLE Lockout Tagout Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0666-RD_5X3.5)
- LYLE Decaldanger High Voltage, 5"x3.5", Sign Shape: Rectangle (LCU4-0046-ND_5X3.5)
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0497-RA_10X7 (LCU4-0497-RA_10X7)
- LYLE Safety Sign, OSHA Regulations, 10 in. H (U4-1573-RD_7X10)
- LYLE Decaldanger High Voltage Keep, 7"x5", Width: 7 in (LCU4-0153-ND_7X5)
- BRADY Sign, Caution, 7X10", Bk/Yel, Eng, Text, 84827 (84827)
- Lyle Signs