Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Cylinder Handling Warning Sign, 7 in H, 10 in W, Vertical Rectangle, LCU6-0050-NP_10X7
Mfr # LCU6-0050-NP_10X7
Zoro # G9500219
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Be Sure Cylinder Is Properly Supported And Capped
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0050-NP_10X7
- Zoro # G9500219
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Cylinder Handling Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hearing Protection Required Beyond This Point (D685PB)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, NOTICE Private Trash Container No Public Dumping Sign, Landscape (OS-NS-A-1014-L-16425)
- N-FERNO BY ERGODYNE 5XL Navy Cold Storage Coverall (6475)
- OPTIC MAX I/O Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115IO)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1138-NP_14X10 (U3-1138-NP_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1041-RD_14X10 (U6-1041-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0297-ED_14x10 (LCU4-0297-ED_14x10)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0218-ND_7X5 (LCU4-0218-ND_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10 (U5-1115-RA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1310-RD_10X7 (U4-1310-RD_10X7)
- NMC Caution Chemical Storage Area Sign, C431AB (C431AB)
- Lyle Signs