Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Cylinder Handling Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU5-0189-NP_14X10
Mfr # LCU5-0189-NP_14X10
Zoro # G8867951
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Cylinders Not Connected Must Be Capped
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0189-NP_14X10
- Zoro # G8867951
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Cylinder Handling Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Cylinders Not Connected Must Be Capped, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 7, W, PR (P89817)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-3X)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8516190)
- NMC Caution Hearing Protection Required In T, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (C88P)
- LYLE Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1192-RA_14X10 (U6-1192-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0719-NA_14X10 (LCU4-0719-NA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1471-RA_14X10 (U3-1471-RA_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1043-RA_14X10 (U6-1043-RA_14X10)
- LYLE Propane Danger Reflective Label, 7 in H, 10 in W, Vertical Rectangle, LCU4-0337-RD_10X7 (LCU4-0337-RD_10X7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0093-NP_10x7 (LCU3-0093-NP_10x7)
- NMC Danger Asbestos Sign, D95A (D95A)
- Lyle Chemical, Gas & Hazardous Material Signs